Shop LENOVO
See all product information
Create Account
Chromebook Plus (14? 10) 2.10 GHz Chrome 16.0GB 256GB 14
- Mfr # 83MW0001US
- Zoro # G022442557
product price:Â
$
1,653.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Processor Speed
2.10 GHz
Screen Mode
WUXGA
Maximum Wattage
65 W
Color
Gray
Wireless LAN
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83MW0001US
- Zoro #
- G022442557
- UPC #
- 840414608344
- Country of Origin
- Viet Nam
- Processor Speed
- 2.10 GHz
- Screen Mode
- WUXGA
- Maximum Wattage
- 65 W
- Color
- Gray
- Wireless LAN
- Yes
- Processor Type
- Kompanio Ultra 910
- Operating System
- ChromeOS
- Bluetooth
- Yes
- Drive Type
- Flash
- Item
- Chromebook
- Number of Cells
- 4
- Input Voltage
- 120 V AC
- Screen Resolution
- 1920 x 1200
Dimensions
- Screen Size
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.