Shop MICRO CONNECTORS

RAS-PCS46 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero

  • Mfr # RAS-PCS46
  • Zoro # G304030335

product price: 
$
47.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RAS-PCS46
Zoro #
G304030335
UPC #
715860035061
Country of Origin
China

Description

The Micro Connectors 4-Layer Acrylic Stackable Case with Fan for Raspberry Pi is made out of solid precision laser cut acrylic. The open frame design allows for easy access to Micro-SD, GPIO, Camera CSI, and Display DSI. With the stackable design, it provides an easy solution for Raspberry Pi clusters. The included active 40mm fan and heat sinks kit cools down the temperature generated from the board and prevents overheating. This versatile case is compatible with Raspberry Pi 1 Model B, Pi 2 Model B, Pi 3 Model A+/B/B+, Pi Zero/Zero W and Pi 4 Model B. This Micro Connector 4-Layer acrylic case is the best choice for your Raspberry Pi clusters.

Features
  • Compatible with Raspberry Pi 1 Model B+, Pi 2 Model B, Pi 3 Model A+/B/B+, Pi Zero/Zero W, Pi 4 Model B
  • Active 40mm fan with heatsinks for cooling CPU and chipsets
  • 4-Layer stackable design for Pi Clusters
  • Open frame design for easy access to Micro-SD, 40-pin GPIO, camera CSI, and display DSI
  • Wall mount compatible
Includes:
  • Acrylic case, fan, heatsinks, footpads, screws, standoffs and screw nuts
Specifications
  • Compatible versions: Raspberry Pi 1 Model B+, Pi 2 Model B, Pi 3 Model A+/B/B+, Pi Zero/Zero W, Pi 4 Model B
  • Material: Acrylic
  • Fan Size: 40 x 40 x 7mm
  • Fan Speed: 5000 RPM
  • Fan power input: 5V
  • Fan connector: 2.54mm pin
  • Dimension: 3.57" W x 2.75" H x 5.65" D
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.