Automatic Buret, Clear, Class B, 25mL

  • Mfr # 896954-1025
  • Zoro # G0226200
product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Borosilicate Glass
Capacity
25 mL
Graduation Range
0.1mL to 25mL
Tolerance
+/-0.10 mL
Class
B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
896954-1025
Zoro #
G0226200
UPC #
-
Country of Origin
Germany
Material of Construction
Borosilicate Glass
Capacity
25 mL
Graduation Range
0.1mL to 25mL
Tolerance
+/-0.10 mL
Class
B
Graduation Subdivisions
0.1 mL
Special Features
Chemical Resistant
Item
Automatic Fill Buret
Color
Colorless
Stopcock Material
Polypropylene
Closure Material
Polypropylene
Maximum Graduation - Metric
25 mL
Material
Borosilicate Glass
Standards
DIN ISO 385
Capacity - Metric
25 mL
Graduation Increments - Metric
0.1 mL
Buret Type
Automatic Fill Buret
Minimum Graduation - Metric
0.1 mL
Glassware Class
B
Closure Included
Yes
Pre-Cleaned
Ethanol, Organic Solvents
Graduated
Yes
Capacity - English
0.8 fl oz
Autoclavable
Yes
Clarity
Clear
Includes Reservoir
Yes
Body Material
Borosilicate Glass 3.3
Shell Material
Borosilicate Glass
Wire Color
Colorless
Traction Material
Borosilicate Glass

Dimensions

Overall Height - Metric
610 mm
Body Diameter - Metric
13 mm

Description

Automatic Fill Buret, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Tolerance +/-0.10 mL, Overall Height - Metric 610 mm, Buret Type Automatic Fill Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Minimum Graduation - Metric 0.1 mL, Maximum Graduation - Metric 25 mL, Material Borosilicate Glass, Closure Included Yes, Glassware Class B, Stopcock Material Polypropylene, Special Features Chemical Resistant, Color Clear, Closure Material Polypropylene

Ratings & reviews