Automatic Buret, Clear, Class B, 15mL

  • Mfr # 896954-1015
  • Zoro # G0226429
product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Borosilicate Glass
Capacity
15 mL
Graduation Range
0.1mL to 15mL
Tolerance
+/-0.10 mL
Class
B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
896954-1015
Zoro #
G0226429
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height - Metric
490 mm
Body Diameter - Metric
13 mm

Details

Material of Construction
Borosilicate Glass
Capacity
15 mL
Graduation Range
0.1mL to 15mL
Tolerance
+/-0.10 mL
Class
B
Graduation Subdivisions
0.1 mL
Color
Colorless
Special Features
Chemical Resistant
Item
Automatic Fill Buret
Stopcock Material
Polypropylene
Graduation Increments - Metric
0.1 mL
Standards
DIN ISO 385
Graduated
Yes
Pre-Cleaned
Ethanol, Organic Solvents
Closure Material
Polypropylene
Buret Type
Automatic Fill Buret
Closure Included
Yes
Material
Borosilicate Glass
Capacity - English
0.5 fl oz
Minimum Graduation - Metric
0.1 mL
Glassware Class
B
Capacity - Metric
15 mL
Maximum Graduation - Metric
15 mL
Includes Reservoir
Yes
Clarity
Clear
Body Material
Borosilicate Glass 3.3
Autoclavable
Yes
Shell Material
Borosilicate Glass
Wire Color
Colorless

Description

Automatic Fill Buret, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Tolerance +/-0.10 mL, Overall Height - Metric 490 mm, Buret Type Automatic Fill Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Minimum Graduation - Metric 0.1 mL, Maximum Graduation - Metric 15 mL, Material Borosilicate Glass, Closure Included Yes, Glassware Class B, Stopcock Material Polypropylene, Special Features Chemical Resistant, Color Clear, Closure Material Polypropylene

Ratings & reviews