Shop SPECTRUM
See all product information
Create Account
Morpholine, Reagent, ACS, 4L
- Mfr # M1340-4LTGL55
- Zoro # G7911869
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN2054, Morpholine, 8 (3), PG I
Shelf Life
24 mo
Molecular Weight
87.12
Chemical Grade
ACS Reagent
Chemical Formula
C4H9NO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1340-4LTGL55
- Zoro #
- G7911869
- UPC #
- -
- Country of Origin
- United States
- Item
- Morpholine
- Shipping Restrictions
- UN2054, Morpholine, 8 (3), PG I
- Shelf Life
- 24 mo
- Molecular Weight
- 87.12
- Chemical Grade
- ACS Reagent
- Chemical Formula
- C4H9NO
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- CAS Number
- 110-91-8
Dimensions
- Chemical Container Size
- 4 L
Description
Morpholine, CAS Number 110-91-8, Molecular Weight 87.12, Chemical Formula C4H9NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2054, Morpholine, 8 (3), PG I
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.