ConcentricReducer, 4"Groovedx1"Grooved
- Mfr # 0390028587
- Zoro # G022730456
product price:Â
$
80.29
/ea
Key Features
Wire Rope Length
3 in
Fitting Side A Nominal Pipe Size
4 in
Gravity Flow
Pressure
Fitting Side A Outside Diameter
4 1/2 in
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390028587
- Zoro #
- G022730456
- UPC #
- 690291107979
- Country of Origin
- United States
- Gravity Flow
- Pressure
- Color
- Orange
- Fitting Side A Type
- Grooved
- Includes Pre-Applied Thread Sealant
- No
- Standards
- ASTM A53, cULus Listed, FM Approved, IAPMO UPC, Low Lead Approved, LPCB, NSF 61, VDS
- Fitting Side B Type
- Grooved
- Series
- 7072
- Item
- Metal Pipe Elbow
- Finish/Coating
- Painted
- Specific Fitting Shape
- Concentric Reducer
- Wire Color
- Orange
Dimensions
- Wire Rope Length
- 3 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Side A Outside Diameter
- 4 1/2 in
- Fitting Side B Outside Diameter
- 1 5/16 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Concentric Reducer, Painted, Grade B, 4 in, Grooved, 4 1/2 in, 1 in, Grooved, 1 5/16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.