Shop GRUVLOK
See all product information
Create Account
Clamp, DI, 6 in, Grooved 6 in
- Mfr # 0390010106
- Zoro # G500714657
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp
Standards
ASTM A536
Fitting Side A Outside Diameter
7 3/4 in
Includes Seal
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390010106
- Zoro #
- G500714657
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Clamp
- Standards
- ASTM A536
- Item
- Clamp Coupling
- Includes Seal
- Yes
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Grooved
- Seal Material
- EPDM
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Application
- Air, Gases, Oils
- Low Lead Compliance Level
- Compliant
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Grooved
- Finish/Coating
- Painted
- Manufacture Location
- Made in USA
- Material Grade
- A536 65-45-12
Dimensions
- Fitting Side A Outside Diameter
- 7 3/4 in
- Fitting Side B Nominal Pipe Size
- 6 in
- Fitting Side B Outside Diameter
- 16 1/4 in
- Flange Outside Diameter
- 6 in
- Bolt Circle Diameter
- 5/8 in
- Bolt Hole Diameter
- 3 1/2 in
- Overall Length
- 11 in
- Fitting Side A Nominal Pipe Size
- 6 in
Description
Clamp, DI, 6 in, Grooved 6 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.