Shop OMEGA
See all product information
Create Account
WIRE/MULTICABLE/SENSOR/GLASS
- Mfr # GG-K-30-1000
- Zoro # G022783797
product price:Â
$
825.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
1,000 ft
Conductor Size
30 AWG
Conductor Insulation Material
Fiberglass
Number of Conductors
2
Conductor Insulation Color
Red, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GG-K-30-1000
- Zoro #
- G022783797
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1,000 ft
- Conductor Size
- 30 AWG
- Overall Length
- 1,000 ft
- Length
- 1,000 ft
Details
- Conductor Insulation Material
- Fiberglass
- Number of Conductors
- 2
- Conductor Insulation Color
- Red, Yellow
- Temperature Rating - Maximum Dry
- 482 Degrees C
- Number of Strands
- 1
- Packaging
- Coil
- Thermocouple Type
- Type K
- Item
- Thermocouple Wire
- Standards
- ANSI Standard, RoHS Compliant
- Jacket Color
- Brown
- Conductor Material
- Chromel/Alumel
Description
Thermocouple Wire, Solid, Jacket Color Brown, Number of Conductors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.