Pipe Tap
- Mfr # 1657506008
- Zoro # G022834697
product price:Â
$
75.15
/ea
Key Features
Shank Type
Square
Tap Style
Taper Pipe
Shank Diameter
7/16 in
Wire Rope Length
6 in
Square Length
0.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1657506008
- Zoro #
- G022834697
- UPC #
- -
- Country of Origin
- Japan
- Shank Type
- Square
- Tap Style
- Taper Pipe
- Item
- Pipe Tap
- Secondary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Titanium, Tool and Die Steel
- Flute Type
- Spiral
- Interrupted Thread
- Yes
- Tap Material
- Cobalt
- Secondary Material Application ISO Code
- K, M, N, P, S
- Thread Direction
- Right Hand
- List Number
- 16575
- Primary Material Application
- Steel, Hardened Steel
- Helix Angle
- 40 Degrees
- Number of Flutes
- 3
- Tap Finish
- V
- Primary Material Application ISO Code
- H, P
- Thread Standard
- NPT
Dimensions
- Shank Diameter
- 7/16 in
- Wire Rope Length
- 6 in
- Square Length
- 0.38 in
- Thread Size
- 1/8"-27
- Square Width
- 0.33 in
- Thread Length
- 3/4 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Pipe Tap, Thread Size 1/8 In.-27, NPT, Overall Length 6 in, Cobalt, V, Right Hand, Thread Length 3/4 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.