1/4-18NPT 1686 HSS TAPER PIPE TAP
- Mfr # C69317
- Zoro # G223507079
product price:Â
$
16.19
/ea
Key Features
Flute Type
Straight Flute
Tap Finish
Bright
Shank Type
Straight Shank with Square
Application
For maintenance
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69317
- Zoro #
- G223507079
- UPC #
- 697334693178
- Country of Origin
- China
Dimensions
- Thread Length
- 1.0625 in
- Overall Length
- 61.9 mm
- Tap Thread Size
- 1/4"-18
Details
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Cutting Direction
- Right Hand
- Hole Type
- Through Hole
- Item
- Pipe Tap
- Tap Material
- High Speed Steel
- Number of Flutes
- 4
- Tap Chamfer
- Semi-Bottoming
- System of Measurement
- Inch
- Standards
- USCTI Table 311
- Thread Type
- NPT
Description
Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.