Shop IFM
Create Account
ToF camera
- Mfr # O3D303
- Zoro # G022868135
product price:Â
$
4,414.99
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
- O3D303
- Zoro #
- G022868135
- UPC #
- -
- Country of Origin
- Germany
Description
Visual assessment of distance, level or volume. Reliable distance measurement due to time-of-flight measurement (ToF / Time-of-Flight). Illumination, measurement and evaluation in one unit. Output of 93,000 distance and grey values per measurement for a detailed evaluation of the application. Integration by means of intuitive parameter setting software. ToF camera; Operating voltage DC 24 V; DC; 24 V PNP/NPN; (EN 61131-2); M12 Connector; Camera for the output of 3D image data. Items Supplied: Protective covers, spring washers.