Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, Plastic Body

  • Mfr # XCMH2102LA1
  • Zoro # G524874542

product price: 
$
51.45
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

IP Rating
IP66, IP67
Roller Width
0.13 in
Body Material
Plastic
Electrical Connection
Pre-Wired Cable
Standards
UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XCMH2102LA1
Zoro #
G524874542
UPC #
-
Country of Origin
Indonesia
IP Rating
IP66, IP67
Body Material
Plastic
Item
Photoelectric Sensor
Electrical Connection
Pre-Wired Cable
Standards
UL
Roller Material
Metal
Total Travel - Linear
7.1 mm
Resistance Properties
Shock Resistant, Vibration Resistant
Mounting Style
Surface
Differential Travel - Linear
3.1 mm
Contact Action
Snap-Action
Reset Travel - Linear
1.7 mm
NEMA Enclosure Rating
4X
Plunger Adjustability
Fixed
Actuator Style
Roller-Plunger
Pre-Travel - Linear
3.1 mm
Operating Torque - Minimum
7 N-m
Directional Movement
Linear
Over Travel - Linear
10.1 mm
Operating Torque - Maximum
35 N-m
Series
XC
Contact Form
1NO/1NC
AC Contact Rating
0.75 A @ 240 V
Number of Mounting Holes
2
DC Contact Rating
0.1 A @ 250 V
Roller Adjustability
Fixed
Action
Momentary
Mounting Hole Horizontal Center to Center Distance
20 mm
Includes Actuator
Actuator Included

Dimensions

Roller Width
0.13 in
Mounting Hole Diameter
1 cm
Body Height
1.97 in
Overall Width
1.18 in
Body Depth
0.63 in
Roller Diameter
0.45 in
Body Width
1.18 in
Overall Height
2.77 in
Overall Depth
0.63 in
Actuator Length
0.8 in

Description

Photoelectric Sensor, Electrical Connection Pre-Wired Cable, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.