Shop ILC
See all product information
Create Account
Programmable Thermostat
- Mfr # Resideo HONTH2210DH1000
- Zoro # G022879810
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Display Type
Digital LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Resideo HONTH2210DH1000
- Zoro #
- G022879810
- UPC #
- -
- Country of Origin
- China
- Display Type
- Digital LCD
Description
Resideo PRO 2000 Horizontal Programmable Thermostat designed for commercial and residential HVAC applications requiring flexible temperature control. This unit is compatible with both heat pump and conventional heating and cooling systems, supporting up to 2 heat and 1 cool stages for optimized climate management. The 5-2 day programmable schedule allows separate weekday and weekend settings, enabling energy-efficient operation across varying occupancy patterns. Featuring a backlit LCD display with real-time clock and English-language interface, the thermostat provides clear visibility and intuitive operation in any lighting condition. Dimensions of 3.44 inches in height by 4.63 inches in width and 1.19 inches in depth allow for compact installation in standard wall spaces. The unit operates on dual power, accepting hardwired 24 VAC input (20-30 V nominal range) while maintaining battery backup capability for continued operation during power interruptions. Temperature setpoints adjust from 40 Degrees F to 99 Degrees F, accommodating diverse climate control requirements. Horizontal mounting orientation facilitates easy installation and readability. This replacement thermostat is ideal for facilities requiring dependable, programmable temperature management with minimal maintenance. Compatible with Resideo systems and comparable HVAC equipment. Batteries included for immediate operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.