Battery
- Mfr # EXBA18V-40
- Zoro # G022935592
original price:Â $159.00 , new price: $79.00 , 50 percent off
new price:Â
$
79.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Manufacturer Part Number
Bosch 18V Lithium-Ion Tools
Number of Chargers Included
0
Overall Length
4 3/4 in
Charger Input Voltage
120V AC
Weight
1.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXBA18V-40
- Zoro #
- G022935592
- UPC #
- 0000346823714
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 4 3/4 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
- Fits Chest Size
- Battery-Status Indicator Light with Haptic Feedback Button - Provides Quick and Clear Updates on the Battery Status
Details
- Compatible Manufacturer Part Number
- Bosch 18V Lithium-Ion Tools
- Number of Chargers Included
- 0
- Charger Input Voltage
- 120V AC
- Battery Capacity
- 4 Ah
- Weight
- 1.3 lb
- Battery Type
- Tabless
- Product Type
- Battery
- Battery Platform
- Bosch 18V
- Battery Chemistry
- Li-Ion
- Voltage
- 18V DC
- Features
- Battery-Status Indicator Light with Haptic Feedback Button - Provides Quick and Clear Updates on the Battery Status
- Item
- Battery
- Charger Manufacturer Part Number
- GAL18V-160
- Oil Resistance
- Not Oil-Resistant
- Number of Batteries Included
- 1
Description
Battery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 18V DC, Charger Input Voltage 120V AC, Battery Series Not Applicable, Overall Height 2 in, Overall Length 4 3/4 in, Overall Width 3 1/8 in, Weight 1.3 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.