Dehumidifier

  • Mfr # WHAD251AW
  • Zoro # G022937640
product price: 
$
243.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Includes
dehumidifier, remote control, easy-clean mesh filter, front access bucket, manual, warranty
Pump Access Location
Back Panel
Defrost Type
Fan Bypass
Operating Temperature Range
90 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHAD251AW
Zoro #
G022937640
UPC #
840148738539
Country of Origin
China
Item
Dehumidifier
Voltage
115V AC
Includes
dehumidifier, remote control, easy-clean mesh filter, front access bucket, manual, warranty
Pump Access Location
Back Panel
Defrost Type
Fan Bypass
Operating Temperature Range
90 Degrees F
Amperage
2.4 A
Includes Drain Hose
Drain Hose Not Included
Maximum Sound Level
47 dB
Coverage Area
1,500 sq ft
Wattage
260 W
Hour Meter
Hour Meter Not Included
Maximum Air Flow
118 cfm
Daily Water Removal Capacity (80F/60 RH)
25 pt
Includes Air Filter
Air Filter Included
Drain Hose Pump Direction
Horizontal/Vertical
Refrigerant Type
R-32
Auto-Restart
Automatic/Manual
Minimum Sound Level
43 dB
Control Method
Handheld Remote
Drain/Pump Options
Bucket Collection, Continuous Drain
Dehumidification Method
Low Grain Refrigerant
Housing Color
White
Operating Temperature - Minimum
41 Degrees F
NEMA Plug Rating
5-15P
Mobility
Wheels
Number of Speeds
3
Bucket Capacity
10.9 pt
Cabinet Material
Plastic
Capacity 24 hrs 60 rh
25 Pints/Day
Filter
Washable Reusable Filter
Fan Speed
3
Color
White

Dimensions

Overall Width
12 3/16 in
Power Cord Length
4 7/8 ft
Overall Depth
9 in
Overall Height
19 11/16 in
Width
9 in
Height
19.7 in
Depth
12.2 in

Description

Dehumidifier, Voltage 115V AC, Defrost Type Fan Bypass, Refrigerant Type R-32, Power Cord Length 4 7/8 ft, Includes dehumidifier, remote control, easy-clean mesh filter, front access bucket, manual, warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews