Shop WHIRLPOOL

Dehumidifier

  • Mfr # WHHD501PAW
  • Zoro # G822937321

product price: 
$
338.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Includes
dehumidifier, remote control, easy-clean mesh filter, front access bucket, pump, manual, warranty
Hour Meter
Hour Meter Not Included
Overall Width
11 7/16 in
Pump Access Location
Back Panel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WHHD501PAW
Zoro #
G822937321
UPC #
840148738515
Country of Origin
China

Dimensions

Overall Width
11 7/16 in
Overall Depth
5 3/8 in
Overall Height
24 1/8 in
Power Cord Length
4 7/8 ft
Width
11.42 in
Depth
15.35 in
Height
24.1 in

Details

Item
Dehumidifier
Voltage
115V AC
Includes
dehumidifier, remote control, easy-clean mesh filter, front access bucket, pump, manual, warranty
Hour Meter
Hour Meter Not Included
Pump Access Location
Back Panel
Drain Hose Pump Direction
Horizontal/Vertical
Amperage
4.7 A
Refrigerant Type
R-32
Includes Air Filter
Air Filter Included
Housing Color
White
Dehumidification Method
Low Grain Refrigerant
Number of Speeds
3
Defrost Type
Fan Bypass
Drain/Pump Options
Bucket Collection, Built-In Pump, Continuous Drain
Mobility
Wheels
Operating Temperature Range
90 Degrees F
Auto-Restart
Automatic/Manual
Maximum Sound Level
48 dB
Maximum Air Flow
218 cfm
Wattage
520 W
Bucket Capacity
14 pt
NEMA Plug Rating
5-15P
Minimum Sound Level
44 dB
Operating Temperature - Minimum
41 Degrees F
Control Method
Handheld Remote
Daily Water Removal Capacity (80F/60 RH)
50 pt
Coverage Area
3,000 sq ft
Includes Drain Hose
Drain Hose Included
Color
White
Cabinet Material
Plastic
Capacity 24 hrs 60 rh
50 Pints/Day
Fan Speed
3
Filter
Washable Reusable Filter

Description

Dehumidifier, Voltage 115V AC, Defrost Type Fan Bypass, Refrigerant Type R-32, Power Cord Length 4 7/8 ft, Includes dehumidifier, remote control, easy-clean mesh filter, front access bucket, pump, manual, warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.