Dehumidifier

  • Mfr # WHHD501AW
  • Zoro # G122936994
product price: 
$
306.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
115V AC
Includes
dehumidifier, remote control, easy-clean mesh filter, front access bucket, manual, warranty
Defrost Type
Fan Bypass
Maximum Sound Level
48 dB
Bucket Capacity
17.9 pt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WHHD501AW
Zoro #
G122936994
UPC #
840148738508
Country of Origin
China

Dimensions

Overall Width
15 3/8 in
Overall Depth
11 7/16 in
Power Cord Length
4 7/8 ft
Overall Height
24 1/8 in
Depth
15.35 in
Height
24.1 in
Width
11.42 in

Details

Item
Dehumidifier
Voltage
115V AC
Includes
dehumidifier, remote control, easy-clean mesh filter, front access bucket, manual, warranty
Defrost Type
Fan Bypass
Maximum Sound Level
48 dB
Bucket Capacity
17.9 pt
Wattage
510 W
Housing Color
White
Operating Temperature - Minimum
41 Degrees F
Operating Temperature Range
90 Degrees F
Dehumidification Method
Low Grain Refrigerant
Pump Access Location
Back Panel
Coverage Area
3,000 sq ft
Includes Air Filter
Air Filter Included
Maximum Air Flow
218 cfm
Amperage
4.7 A
Auto-Restart
Automatic/Manual
Includes Drain Hose
Drain Hose Not Included
Minimum Sound Level
44 dB
Drain Hose Pump Direction
Horizontal/Vertical
Drain/Pump Options
Bucket Collection, Continuous Drain
Mobility
Wheels
Control Method
Handheld Remote
Number of Speeds
3
Refrigerant Type
R-32
NEMA Plug Rating
5-15P
Daily Water Removal Capacity (80F/60 RH)
50 pt
Hour Meter
Hour Meter Not Included
Filter
Washable Reusable Filter
Cabinet Material
Plastic
Color
White
Fan Speed
3
Capacity 24 hrs 60 rh
50 Pints/Day

Description

Dehumidifier, Voltage 115V AC, Defrost Type Fan Bypass, Refrigerant Type R-32, Power Cord Length 4 7/8 ft, Includes dehumidifier, remote control, easy-clean mesh filter, front access bucket, manual, warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews