Shop AW LAKE
See all product information
Create Account
ClearView Value Variable Area Flow Meter
- Mfr # CV-P15-W5S
- Zoro # G023304960
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polysulfone +
Connection Size
1 in
Connection Type
NPT
Max. Pressure
325 psi
Reccomended Filtration
74 micron or 200 mesh screen min.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CV-P15-W5S
- Zoro #
- G023304960
- UPC #
- -
- Country of Origin
- United States
- Item
- ClearView Value Variable Area Flow Meter
- Housing Material
- Polysulfone +
- Connection Type
- NPT
- Max. Pressure
- 325 psi
- Reccomended Filtration
- 74 micron or 200 mesh screen min.
- Standard Calibration Fluids
- DTE 25® at 110°F, 0.873 sg; Tap Water at 70°F, 1.0 sg
- Max. Temp. (F)
- 250 Degrees F
- Repeatability
- ±1% of full scale
- Flow Range (GPM)
- 1 to 15 gpm
- Accuracy (%)
- ±2% of full scale
- Pipe Material
- Polysulfone
- Pipe Material
- Polysulfone
Description
The ClearView Value Flow Meter was designed as a economical tool to monitor flow rates and visually inspect fluid conditions through the transparent body, enabling quick diagnosis of problems at a glance. Mounting can be done in any direction (horizontal, vertical, or inverted) and does not require straight run piping. The compact design measures less than 8 inches long for installation in tight spaces. ClearView meters are offered in Polycarbonate (for water) and Polysulfone (for oil) with brass or Ryton ports.