Limit Switch

  • Mfr # E50SN
  • Zoro # G023355238
product price: 
$
377.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Part Number
E50
Conduit Connection Type
NPT
Manufacturer Warranty Length
1 yr
Body Configuration
Plug-In
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E50SN
Zoro #
G023355238
UPC #
782113308807
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
1 yr
Overall Width
1.54 in
Overall Depth
3.14 in
Overall Height
1.73 in
Conduit Connection Size
1/2 in

Details

Compatible Manufacturer Part Number
E50
Conduit Connection Type
NPT
Body Configuration
Plug-In
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
IP Rating
IP67
Material
Zinc
Mounting Hole Vertical Center to Center Distance
60 mm
Contact Form
1NO/1NC
Number of Mounting Holes
2
Indicating Light
No Indicating Light Included
Item
Limit Switch
DC Contact Rating
1 A @ 250 V
Operating Temperature - Minimum
14 Degrees F
Standards
CE, CSA Certified, RoHS, UL Listed
Compatible with Series
E50
Mounting Hole Horizontal Center to Center Distance
30 mm
AC Contact Rating
10 A @ 240 V
Operating Temperature - Maximum
201 Degrees F
Compatible with Manufacturer Model Number
E50
Compatible Manufacturer Model Number
E50
Shell Material
Zinc
Compatible Series
E50

Description

Limit Switch, Contact Form 1NO/1NC, AC Contact Rating 10 A @ 240 V, Electrical Connection Not Applicable, IP Rating IP67, Standards CE, CSA Certified, RoHS, UL Listed

Ratings & reviews