Shop EATON

Limit Switch

  • Mfr # LS-S20A-RLA
  • Zoro # G023357720

product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Arm Width
0.4 in
Standards
RoHS, UL Listed
Roller Width
0.39 in
Roller Material
Nylon
IP Rating
IP66, IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS-S20A-RLA
Zoro #
G023357720
UPC #
786685392615
Country of Origin
Germany
Standards
RoHS, UL Listed
Roller Material
Nylon
Item
Limit Switch
IP Rating
IP66, IP67
Electrical Connection
Screw Terminal
Body Material
Thermoplastic
Operating Force - Maximum
8 N
Mounting Style
Surface
Mounting Hole Vertical Center to Center Distance
43 mm
Number of Mounting Holes
2
Contact Form
2NO
Body Configuration
Non Plug-In
Operating Temperature - Maximum
158 Degrees F
Operating Force - Minimum
1 N
Operating Temperature - Minimum
-13 Degrees F
Series
LS-Titan
Contact Action
Slow-Action
Arm Adjustability
Adjustable
AC Contact Rating
6 A @ 240 V
Action
Momentary/Momentary
Boot Sealed Actuator
No Boot Included
Lamp Type
No Lamp Module Included
Roller Adjustability
Adjustable
NEMA Enclosure Rating
3, 3S, 4X, 6P
Plunger Adjustability
Adjustable
DC Contact Rating
3 A @ 24 V
Directional Movement
CCW/CW
Actuator Style
Roller-Lever Arm
Includes Actuator
Actuator Included
Roller Position
Side
Operating Torque - Maximum
1.77 in-lb
Mounting Hole Horizontal Center to Center Distance
22 mm

Dimensions

Arm Width
0.4 in
Roller Width
0.39 in
Overall Height
4.28 in
Mounting Hole Diameter
4.06 mm
Manufacturer Warranty Length
1 yr
Arm Length - Maximum
1.06 in
Actuator Length
2.11 in
Overall Depth
1.22 in
Roller Diameter
0.71 in
Overall Width
2.14 in

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.