Magnt Drv Pmp, 1in, BSP, 3/4hp, PVDF

  • Mfr # DB8V-T-B-M205
  • Zoro # G023356860
product price: 
$
1,720.99
/ea
Free Shipping & Returns

Key Features

Pumping Application
Chemical Transfer, Liquid Transfer
Shut Off Pressure - Maximum
19.4 psi
Inlet Diameter
1 1/2 in
Case Pressure - Maximum
80 psi
Frequency
50/60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DB8V-T-B-M205
Zoro #
G023356860
UPC #
-
Country of Origin
United States
Pumping Application
Chemical Transfer, Liquid Transfer
Shut Off Pressure - Maximum
19.4 psi
Case Pressure - Maximum
80 psi
Frequency
50/60 Hz
Media Temperature - Minimum
35 Degrees F
Pump Mounting Style
Base-Mounted, Foot-Mounted
Chemical Compatibility
Gasket Material
FKM
Mounting Orientation
Horizontal
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency Flow
38 gpm
Ambient Temperature - Minimum
-20 Degrees F
Impeller Material
PVDF
Media Temperature - Maximum
220 Degrees F
Priming
Manual
Item
Magnetic Drive Pump
Ambient Temperature - Maximum
220 Degrees F
Housing Material
PVDF
Flow Rate (Maximum)
61 gpm
Pump Drive Configuration
Close-Coupled
Motor Speed (Maximum)
3,450 RPM
Pump Design
End Suction
Motor Design
Three-Phase
Phase
Three
Nameplate Voltage
208-230/460V AC
Best Efficiency Head
35 ft
Specific Gravity (Maximum)
1.8
Hazardous Location Class
Class I Division 2
Shaft Seal Type
Sealless
Full Load Current
2.5-2.26/1.13A
Viscosity (Maximum)
150 cps
NPSHr
8 ft
Feet of Head (Maximum)
45 ft
Discharge Rotation Increments
0 Degrees
Horsepower (Maximum)
3/4 hp
Drive Coupling Type
Magnetic Coupling
Number of Stages
1

Dimensions

Inlet Diameter
1 1/2 in
Manufacturers Warranty Length
5 yr
Impeller Diameter
3 63/100 in
Discharge Diameter
1 in

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews