Encoder
- Mfr # 1030015
- Zoro # G023561790
product price:
$
1,781.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1030015
- Zoro #
- G023561790
- UPC #
- -
- Country of Origin
- Germany
Description
This is an absolute rotary encoder from the SICK ATM60 series designed for precise position and speed measurement in industrial automation systems. It provides high-resolution feedback using PROFIBUS communication for accurate motion control applications. Specifications: -Model: ATM60-PAH13X13 -Part Number: 1030015 -Type: Absolute rotary encoder -Measuring Principle: Optical -Resolution: 13-bit single turn (8,192 steps) -Multi-turn Resolution: 13-bit (8,192 revolutions) -Total Resolution: 13-bit x 13-bit -Interface: PROFIBUS DP (DPV0) -Communication Protocol: Encoder profile Class 2 (07hex) -Supply Voltage: 10-32 V DC -Power Consumption: ≤ 2 W (no load) -Connection Type: Bus adapter (PROFIBUS) -Shaft Type: Blind hollow shaft -Shaft Diameter: 15 mm -Housing Material: Aluminum die-cast -Flange Material: Aluminum -Shaft Material: Stainless steel -Operating Speed: ≤ 3000 rpm -Accuracy: ±0.25 deg -Repeatability: 0.1 deg -Protection Class: IP67 -Operating Temperature: -20 deg C to +85 deg C -Storage Temperature: -40 deg C to +100 deg C -Shock Resistance: 100 g (6 ms) -Vibration Resistance: 20 g (10-2000 Hz) -Weight: 0.59 kg -Initialization Time: -1250 ms
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.