Shop TRUMETER
See all product information
Create Account
Counter
- Mfr # E660RT10DC12
- Zoro # G024146934
product price:Â
$
32.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Background Color
Black
Reset Type
No Reset
Housing Material
Plastic
Number of Digits
6
Standards
CSA, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E660RT10DC12
- Zoro #
- G024146934
- UPC #
- 5061089361456
- Country of Origin
- Brazil
- Item
- Counter
- Background Color
- Black
- Reset Type
- No Reset
- Housing Material
- Plastic
- Number of Digits
- 6
- Standards
- CSA, UL
- Counter Display Type
- Analog
- Digit Color
- White
- Counts per Second - Maximum
- 10
Dimensions
- Overall Height
- 3/4 in
- Overall Depth
- 1 5/8 in
- Overall Width
- 1 1/8 in
Description
Counter, Number of Digits 6, Reset Type No Reset, Standards CSA, UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.