Angle Box
- Mfr # SBX-DVF
- Zoro # G0251347
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Hardware
For Use With
JF-DV Door Stations, JK-DV Door Stations, JO-DV Door Stations
Features
Vandal Resistant, Weather Resistant
Material
Stainless Steel
Height
8.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBX-DVF
- Zoro #
- G0251347
- UPC #
- 788255317059
- Country of Origin
- United States
Dimensions
- Height
- 8.31 in
- Width
- 5.50 in
- Depth
- 3.19 in
- Overall Height
- 10 7/16 in
- Overall Width
- 5 1/2 in
- Overall Depth
- 2 1/4 in
- Fits Chest Size
- Vandal Resistant, Weather Resistant
Details
- Item
- Angle Box
- Includes
- Mounting Hardware
- For Use With
- JF-DV Door Stations, JK-DV Door Stations, JO-DV Door Stations
- Features
- Vandal Resistant, Weather Resistant
- Material
- Stainless Steel
- Product Type
- Angle Box
- Color
- Polished Stainless Steel
- Compatible Series
- JF-DVF, JK-DVF, JO-DVF, JP-DVF
- Compatible Product Type
- Video Door Stations
- Compatible Devices
- Door Station
- Product Material
- Stainless Steel
Description
Angle Box, For Use With JK-DV, JF-DV, or JO-DV Door Stations, Features Surface Mount Box, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.