Battery, 18 Ah, 7/18 In. W
- Mfr # 40201-008
- Zoro # G3769827
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
For Use With
Enclosure
Material
ABS Plastic/Lead/Acid
Width (In.)
7 1/8 in
Depth (In.)
5 3/8 in
Housing
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40201-008
- Zoro #
- G3769827
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 7 1/8 in
- Depth (In.)
- 5 3/8 in
- Height (In.)
- 4 in
Details
- Item
- Battery
- For Use With
- Enclosure
- Material
- ABS Plastic/Lead/Acid
- Housing
- ABS Plastic
- Voltage
- 12 V DC
- Compatible Manufacturer Part Number
- XB001
- Product Type
- Battery
Description
Battery, 18 Ah, Material ABS Plastic, Lead, Acid, Height (In.) 4, Depth (In.) 5-3/8, Width (In.) 7-1/8, ABS Plastic Housing, Voltage 12, For Use With 46AX89 Enclosure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.