Shop MONOPRICE
See all product information
Create Account
Braided Speaker Wire, Banana Plug, 3 ft.
- Mfr # 15519
- Zoro # G8808880
product price:Â
$
17.15
/ea
Key Features
Features
Corrosion Resistant
Cable Length
3 ft
Product Type
Audio Cable
Cable Type
Banana Plug
Connector Type on First End
Banana Plug Audio - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15519
- Zoro #
- G8808880
- UPC #
- 889028036204
- Country of Origin
- China
- Item
- Audio Cable
- Features
- Corrosion Resistant
- Product Type
- Audio Cable
- Cable Type
- Banana Plug
- Connector Type on First End
- Banana Plug Audio - Male
- Wire Gauge
- 14 AWG
- Connector Plating
- Gold
- Connector Type on Second End
- Banana Plug Audio - Male
- Compatible Devices
- Speaker, Audio Device
Dimensions
- Cable Length
- 3 ft
Description
Braided Speaker Wire,Banana Plug,3 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.