LogicController, 16Inputs, 16Outputs, 2GB

  • Mfr # TM221ME32TK
  • Zoro # G0270177
product price: 
$
482.99
/ea
Free Shipping & Returns

Key Features

Output Type
(16) Transistor
Number of Outputs
16
Number of Inputs
16
Features
SoMachine Basic Programming
Memory
256 KB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TM221ME32TK
Zoro #
G0270177
UPC #
785901955504
Country of Origin
Korea, Republic of

Dimensions

Depth
3 in
Width
2.75 in
Height
4.17 in
Overall Width
2.76 in
Overall Height
3.54 in
Overall Depth
2.76 in
Fits Chest Size
SoMachine Basic Programming

Details

Item
PLC
Output Type
(16) Transistor
Number of Outputs
16
Number of Inputs
16
Features
SoMachine Basic Programming
Memory
256 KB
Input Voltage
24V AC, 24V DC
Port Type
Ethernet(10/100 mbps), Modbus Serial (1xRJ45 - RS232/RS485), SD Card, USB Mini (Prog.)
Display
7 Segment LED
Timers
Programmable
Clock
Yes
Counters
4
Slots
2
Amps
0.1 A
Product Type
Programmable Logic Controller
Communication Protocol
Modbus ASCII, Modbus RTU, SoMachine-Network
Communication Protocol Method
Ethernet, USB
Memory Capacity
2 GB
Number of Counters
4
Input Type
(16) Discrete, (2) Analog
Input Circuit Current - Maximum
7 mA
Number of Slots
2
Mounting Style
DIN Rail
Display Type
LED
Clock Included
Clock Included
Output Circuit Current - Maximum
0.1 A
AC Voltage Rating
24V AC
DC Voltage Rating
24V DC
Input Circuit Voltage - Maximum
24 V
Output Circuit Voltage - Maximum
24 V DC
Series
TM
Current
100 mA

Description

PLC, Input Voltage 24V AC/DC, Output Type (16) Transistor, 0.1 A Amps, 2 Slots, Number of Inputs 16, Number of Outputs 16, Counters 4, Timers Programmable, Yes Clock, 7 Segment LED Display, Port Type Ethernet(10/100 mbps), Modbus Serial (1xRJ45 - RS232/RS485), SD Card, USB Mini (Prog.), Memory 256 KB, Depth 3 in, Height 4.17 in, Width 2.75 in

Ratings & reviews