RS-232/RS-485 to 4-port RS-485 Hub
- Mfr # CTSC-035
- Zoro # G723786097
product price:Â
$
90.15
/ea
Key Features
Serial Converter
RS-232/RS-485 to 4-port RS-485 Hub
Number of Pins - Relay
10-pin Terminal Block
Operating Temp.
-40 Degrees to 85 Degrees C
Transmission Distance
5,000m
Protection
RS-232 ±15KV ESD Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTSC-035
- Zoro #
- G723786097
- UPC #
- -
- Country of Origin
- China
Details
- Serial Converter
- RS-232/RS-485 to 4-port RS-485 Hub
- Number of Pins - Relay
- 10-pin Terminal Block
- Operating Temp.
- -40 Degrees to 85 Degrees C
- Transmission Distance
- 5,000m
- Protection
- RS-232 ±15KV ESD Protection
- Baud Rate
- 300bps-115, 200bps
- Standards
- RS-232C, RS-485 EIA/TIA
- Input Power
- 9-30VDC/350mA
- Working Mode
- Asynchronous Half-duplex
Description
RS-232/RS-485 to 4-port RS-485 Hub (Din-rail), Active, Optical Isolated, Operating Power: 9-30VDC/350mA, LEDs for Indicating PWR TXD, RXD, and E1-E4 Activity, Isolated Voltage 2,500VRMS 500 DC, DC/DC Module, Baudrate: 300bps-115.2kbps, Protection level: RS-232 +/- 15KV ESD Protection, RS-485 Provides Each Wire with 600W Lightning, Surge Protection, Transmission Distance: 0-5,000m (115,200-300bps), Operating Temperature: -40 DegC to 85 DegC, Work with all Communication Software, Plug & play
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.