8-channel AI/DI Acquisition Module
- Mfr # CTSIO-015
- Zoro # G323786107
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Relative Humidity
5% to 95 %
Lightning Surge
Power Supply: Differential Mode 1KV
Input Voltage
12V DC to 24V DC
Port Type
RS-485
Acquisition Accuracy
0.005
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTSIO-015
- Zoro #
- G323786107
- UPC #
- -
- Country of Origin
- China
Dimensions
- BandWidth
- 25Hz (All Channels)
Details
- Relative Humidity
- 5% to 95 %
- Lightning Surge
- Power Supply: Differential Mode 1KV
- Input Voltage
- 12V DC to 24V DC
- Port Type
- RS-485
- Acquisition Accuracy
- 0.005
- Operating Temp.
- -40 Degrees to 85 Degrees C
- Baud Rate
- 1200 ~ 115200bps
- Input Channel
- Single-ended 8 Channels (Differential 4 Channels)
- Input Impedance
- Voltage 50KΩ, Current 120Ω
- Communication Protocol
- MODBUS-RTU
Description
8-channel AI/DI Acquisition Module, 8AI / 8DI: (Differential-input Voltage +/-10V, Single Terminal Input 0-10V, Current 0-20mA) *8 / Dry *8, Operating Temperature: -40 ~ +85 DegC, Acquisition Accuracy: 0.5%, Baud Rate: 1200-11520 bps, Lightning Surge: Power Supply: Differential Mode 1KV, RS-485: 600W Protection, Measuring Range: Differential Input: Voltage +/-10V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.