Shop SCHNEIDER ELECTRIC
See all product information
Create Account
LogicController, 9Inputs, 7Outputs, 2GB
- Mfr # TM221CE16T
- Zoro # G0270265
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Output Type
(7) Transistor
Number of Outputs
7
Number of Inputs
9
Features
SoMachine Basic Programming
Amps
0.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TM221CE16T
- Zoro #
- G0270265
- UPC #
- 785901126690
- Country of Origin
- Korea, Republic of
- Item
- PLC
- Output Type
- (7) Transistor
- Number of Outputs
- 7
- Number of Inputs
- 9
- Features
- SoMachine Basic Programming
- Amps
- 0.5 A
- Display
- 7 Segment LED
- Clock
- Yes
- Memory
- 256 KB
- Input Voltage
- 24V AC/DC
- Port Type
- Ethernet(10/100 mbps), Modbus Serial (1xRJ45 - RS232/RS485), SD Card, USB Mini (Prog.)
- Slots
- 2
- Counters
- 4
- Timers
- Programmable
- Standards
- EN/IEC 61010-2-201 || EN/IEC 60664-1 || EN/IEC 61131-2
- Response Time
- 35 µs turn-off, I2 to I5 input || 5 µs turn-on, I0, I1, I6, I7 fast input || 35 µs turn-on, other terminals input || 5 µs turn-off, I0, I1, I6, I7 fast input || 100 µs turn-off, other terminals input || 5 µs turn-on, turn-off, Q0 to Q1 output || 50 µs turn-on, turn-off, Q2 to Q3 output || 300 µs turn-on, turn-off, other terminals output
- Product Type
- Programmable Logic Controller
- Analogue Input Number
- 2 0 to 10 V
- Battery Type
- BR2032 lithium non-rechargeable 4 year(s)
- Positioning Functions
- PTO 2 pulse/direction 100 kHz) || PTO 1 CW/CCW 100 kHz)
- Shock Resistance
- 147 m/s² 11 ms
- Backup Time
- 1 year 25 °C by interruption of power supply)
- Discrete Output Current
- 0.5 A
- Electrical Connection
- removable screw terminal block for inputs || removable screw terminal block for outputs || terminal block, 3 for connecting the 24 V DC power supply || connector, 4 for analogue inputs || mini B USB 2.0 connector for a programming terminal
- Integrated Connection Type
- USB port mini B USB 2.0 || non isolated serial link serial 1 RJ45 RS232/RS485 || Ethernet RJ45
- Lsb Value
- 10 mV
- Regulation Loop
- adjustable PID regulator up to 14 simultaneous loops
- Function Available
- PWM || frequency generator || PLS
- Maximum Number Of I/O Expansion Module
- 4 (local I/O-Architecture) || 11 (remote I/O-Architecture)
- Output Frequency
- 100 kHz fast output (PWM/PLS mode) Q0 to Q1 || 5 kHz output Q2 to Q3 || 0.1 kHz output Q4 to Q6
- Execution Time For 1 Kinstruction
- 0.3 ms event and periodic task
- Control Signal Type
- single phase || A/B || pulse/direction
- Operating Altitude
- 0 to 6561.68 ft (0 to 2000 m)
- Discrete I/O Number
- 16
- Inrush Current
- 35 A
- Product Or Component Type
- logic controller
- Time For Event Task
- 60 µs response time
- Resistance To Conducted Disturbances
- 10 V 0.15 to 80 MHz EN/IEC 61000-4-6 || 3 V 0.1 to 80 MHz Marine specification (LR, ABS, DNV, GL) || 10 V spot frequency (2, 3, 4, 6.2, 8.2, 12.6, 16.5, 18.8, 22, 25 MHz) Marine specification (LR, ABS, DNV, GL)
- Immunity To Microbreaks
- 10 ms
- Port Ethernet
- 10BASE-T/100BASE-TX 1 100 m copper cable
- Counter Function
- Single phase; A/B; Pulse/direction
- Maximum Voltage Drop
- <1 V
- Vibration Resistance
- 3.5 mm 5-8.4 Hz symmetrical rail || 3.5 mm 5-8.4 Hz panel mounting || 1 gn 8.4-150 Hz symmetrical rail || 1 gn 8.4-150 Hz panel mounting
- Relative Humidity
- 10-95 %, without condensation in operation) || 10-95 %, without condensation in storage)
- Memory capacity
- 256 kB user application and data RAM 10000 instructions || 256 kB internal variables RAM
- Resistance To Fast Transients
- 2 kV EN/IEC 61000-4-4 power lines) || 2 kV EN/IEC 61000-4-4 relay output) || 1 kV EN/IEC 61000-4-4 I/O) || 1 kV EN/IEC 61000-4-4 Ethernet line) || 1 kV EN/IEC 61000-4-4 serial link)
- Maximum Leakage Current
- 0.1 mA transistor output
- Local Signalling
- for PWR 1 LED (green) || for RUN 1 LED (green) || for module error (ERR) 1 LED (red) || for SD card access (SD) 1 LED (green) || for BAT 1 LED (red) || for I/O state 1 LED per channel (green) || for SL 1 LED (green) || for ACT Ethernet network activity (green) || for Link (Link Status) Ethernet network link (yellow)
- Discrete Input Number
- 9 , discrete input 4 fast input IEC 61131-2 Type 1
- Discrete Output Type
- transistor
- Transmission Rate
- 1.2 to 115.2 kbit/s (115.2 kbit/s by default) 15-15 m RS485 || 1.2 to 115.2 kbit/s (115.2 kbit/s by default) 3-3 m RS232 || 480 Mbit/s USB
- Environmental Characteristic
- ordinary and hazardous location
- Pollution Degree
- <= 2
- Conversion Time
- 1 ms per channel + 1 controller cycle time analog input
- Mechanical Durability
- 20000000 cycles transistor output
- Marking
- CE
- Discrete Output Voltage
- 24 V DC
- Counting Input Number
- 4 fast input (HSC mode) 100 kHz 32 bits
- Input Impedance
- 3.4 kOhm discrete input || 100 kOhm analog input || 4.9 kOhm fast input
- Discrete Input Voltage
- 24 V
- Discrete Input Logic
- sink or source (positive/negative)
- Ambient Air Temperature For Operation
- -10-55 °C horizontal installation) || -10-35 °C vertical installation)
- Product Certifications
- EAC || DNV-GL || RCM || IACS E10 || ABS || cULus || LR || CSA
- Mounting Support
- top hat type TH35-15 rail IEC 60715 || top hat type TH35-7.5 rail IEC 60715 || plate or panel with fixing kit
- Electromagnetic Emission
- conducted emissions 79 dBμV/m QP/66 dBμV/m AV power lines (AC))0.15-0.5 MHz EN/IEC 55011 || conducted emissions 73 dBμV/m QP/60 dBμV/m AV power lines (AC))0.5-300 MHz EN/IEC 55011 || conducted emissions 120 to 69 dBµV/m QP power lines)10-150 kHz EN/IEC 55011 || conducted emissions 63 dBμV/m QP power lines)1.5-30 MHz EN/IEC 55011 || radiated emissions 40 dBμV/m QP class A 10 m)30-230 MHz EN/IEC 55011 || conducted emissions 79 to 63 dBμV/m QP power lines)150-1500 kHz EN/IEC 55011 || radiated emissions 47 dBμV/m QP class A 10 m)200-1000 MHz EN/IEC 55011
- Discrete Output Logic
- positive logic (source)
- Resistance To Electrostatic Discharge
- 8 kV in air EN/IEC 61000-4-2 || 4 kV on contact EN/IEC 61000-4-2
- Power Supply Output Current
- 0.325-0.325 A 5 V expansion bus || 0.15-0.15 A 24 V expansion bus
- Communication Service
- Modbus TCP client || DHCP client || Modbus TCP slave device || Modbus TCP server || Ethernet/IP adapter
- Data Storage Equipment
- 2 GB SD card optional)
- Ambient Air Temperature For Storage
- -25-70 °C
- Discrete Output Number
- 7 transistor 2 fast output
- Voltage State 1 Guaranteed
- >= 15 V input
- Supply Voltage Limits
- 20.4-28.8 V
- Permitted Overload On Inputs
- +/- 30 V DC 5 min maximum)analog input || +/- 13 V DC permanent)analog input
- Maximum Cable Distance Between Devices
- shielded cable <10 m fast input || unshielded cable <30 m output || unshielded cable <30 m digital input || unshielded cable <1 m analog input || shielded cable <3 m fast output
- Configurable Filtering Time
- 0 ms input || 3 ms input || 12 ms input
- Maximum Power Consumption In W
- 11 W 24 V with max number of I/O expansion module) || 4.6 W 24 V without I/O expansion module)
- Surge Withstand
- 2 kV power lines (AC) common mode EN/IEC 61000-4-5 || 2 kV relay output common mode EN/IEC 61000-4-5 || 1 kV I/O common mode EN/IEC 61000-4-5 || 1 kV shielded cable common mode EN/IEC 61000-4-5 || 0.5 kV power lines (DC) differential mode EN/IEC 61000-4-5 || 1 kV power lines (AC) differential mode EN/IEC 61000-4-5 || 1 kV relay output differential mode EN/IEC 61000-4-5 || 0.5 kV power lines (DC) common mode EN/IEC 61000-4-5
- Realtime Clock
- with
- Reset Time
- 1 s automatic reset
- [Us] Rated Supply Voltage
- 24 V DC
- Analogue Input Resolution
- 10 bits
- Resistance To Electromagnetic Fields
- 10 V/m 80 MHz to 1 GHz EN/IEC 61000-4-3 || 3 V/m 1.4 GHz to 2 GHz EN/IEC 61000-4-3 || 1 V/m 2 to 2.7 GHz EN/IEC 61000-4-3
- Supply
- serial)serial link supply 5 V, <200 mA
- Discrete Input Voltage Type
- DC
- Exct Time For Event Task
- 60 µs response time
- Data Backed Up
- 256 kB built-in flash memory backup of application and data
- Protection Type
- overload and short-circuit protection 1 A
- Maximum Tungsten Load
- <12 W output and fast output
- Ip Degree Of Protection
- IP20 with protective cover in place
- Discrete Input Current
- 7 mA discrete input || 5 mA fast input
- Communication Port Protocol
- USB port USB - SoMachine-Network || non isolated serial link Modbus master/slave - RTU/ASCII or SoMachine-Network || Ethernet
- Insulation
- between input and internal logic 500 V AC || between fast input and internal logic 500 V AC || non-insulated between inputs || between output and internal logic 500 V AC || non-insulated between analogue input and internal logic || non-insulated between analogue inputs
- Maximum Current Per Output Common
- 3.5 A
- Execution Time Per Instruction
- 0.2 µs Boolean
- Resistance To Magnetic Fields
- 30 A/m 50/60 Hz EN/IEC 61000-4-8
- Absolute Accuracy Error
- +/- 1 % of full scale analog input
- Clock Drift
- <= 30 s/month 25-25 °C
- Voltage State 0 Guaranteed
- <= 5 V input
- Storage Altitude
- 0-3000 m
- AC Voltage Rating
- 24V AC
- Input Type
- (2) Analog, (9) Discrete
- Communication Protocol Method
- Ethernet, USB
- Current
- 500 mA
- Display Type
- LED
- DC Voltage Rating
- 24V DC
- Number of Slots
- 2
- Mounting Style
- DIN Rail
- Output Circuit Voltage - Maximum
- 24 V DC
- Clock Included
- Clock Included
- Memory Capacity
- 2 GB
- Series
- TM
- Number of Counters
- 4
- Input Circuit Current - Maximum
- 7 mA
- Input Circuit Voltage - Maximum
- 24 V
- Output Circuit Current - Maximum
- 0.5 A
- Communication Protocol
- Modbus ASCII, Modbus RTU, SoMachine-Network
Description
PLC, Input Voltage 24V AC/DC, Output Type (7) Transistor, 0.5 A Amps, 2 Slots, Number of Inputs 9, Number of Outputs 7, Counters 4, Timers Programmable, Yes Clock, 7 Segment LED Display, Port Type Ethernet(10/100 mbps), Modbus Serial (1xRJ45 - RS232/RS485), SD Card, USB Mini (Prog.), Memory 256 KB, Depth 3 in, Height 4.17 in, Width 3.74 in
Dimensions
- Width
- 3.74 in
- Height
- 4.17 in
- Depth
- 3 in
- Maximum Size Of Object Areas
- 512 %M memory bits || 255 %C counters || 512 %KW constant words || 255 %TM timers || 8000 %MW memory words
- Overall Height
- 3.54 in
- Overall Width
- 3.74 in
- Overall Depth
- 2.76 in
Ratings & reviews
Customers also purchased
Explore more products
- Schneider Electric Logic Controller, 24V DC (TM241CE40T)
- Schneider Electric Compact Smart Relay, 8 Inputs, 4 Outputs (SR2B121FU)
- Schneider Electric Logic Controller, 24V DC (TM241CEC24R)
- Schneider Electric Control Module, IEC, 48-130V AC/DC (LX1G4TEHEN)
- Eaton Displays and Operator Interfaces EA (C4411)
- Eaton PLC Modules (XIOC-32DO)
- Ilb Gold Replacement For Allen Bradley, 1745-Lp156 Battery (1745-LP156 BATTERY)
- Ilb Gold Replacement For Allen Bradley, 1745-Lp101 Battery (1745-LP101 BATTERY)
- Sper Scientific 5-Channel Timer (810015)
- Schneider Electric Pilot Light, LED, 120V, 30mm, Chrome, RD (9001KP38LRR9)
- Intermatic Electromechanical Timer, 24 hr, SPDT, Metal (T1905)
- Schneider Electric Plug-In, General Purpose Relay, Square, 6 A, 14 Pins, Faston Connector (792XDXM4L-120A)
- Eaton IEC Magnetic Contactor, 1NC, 208V AC, 3 P, Non-Reversing, Screw (XTCE009B01E)
- Reed Instruments R2990 Thermocouple Adapter (R2990)
- Siemens power contactor AC-3e/AC-3 (3RT2025-1BW40)