Cordset, 9Pin, Male, Mini DIN, 10ft
- Mfr # CBL2BUL-010-BLK-CM
- Zoro # G024218631
product price:Â
$
44.79
/ea
Sold in multiples of 16 for
$716.64
Key Features
Max. Amps
10 A
Wire Size
24 to 16 AWG
Features
Outdoor Rated Cable
End 2 Connection Type
Mini DIN
For Use With
Power Adaptor to Desktop ONT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBL2BUL-010-BLK-CM
- Zoro #
- G024218631
- UPC #
- 20649532618068
- Country of Origin
- China
- Item
- Cordset
- Max. Amps
- 10 A
- Features
- Outdoor Rated Cable
- End 2 Connection Type
- Mini DIN
- For Use With
- Power Adaptor to Desktop ONT
- End 2 Number of Pins
- 9
- Cable Jacket Material
- PVC
- Number of Wires
- 5
- Max. Voltage
- 300 V
- Standards
- UL Listed
- End 1 Mounting Orientation
- Straight
- End 2 Gender
- Female
- End 1 Gender
- Male
- End 2 Mounting Orientation
- Straight
- End 1 Number of Pins
- 9
- Minimum Operating Temperature
- -10 Degrees C
- Maximum Operating Temperature
- 80 Degrees C
- End 1 Connection Type
- Mini DIN
- Cable Jacket Color
- Black
- Compatible Product Type
- Power Adaptor to Desktop ONT
Dimensions
- Wire Size
- 24 to 16 AWG
- Cable Length
- 10 ft
- Fits Chest Size
- Outdoor Rated Cable
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 9, End 1 Mounting Orientation Straight, End 1 Connection Type Mini DIN, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 9, End 2 Connection Type Mini DIN, Cable Length 10 ft, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 10 A, Wire Size 24 to 16 AWG, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -10 Degrees C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.