Shop URREA
See all product information
Create Account
Regular triangular file 10"
- Mfr # UFTR10
- Zoro # G0334452
product price:
$
10.07
/ea
Sold in multiples of 2 for
$20.14
Key Features
Profile Shape
Triangular
Length
0.2410"
Includes
4 file
Application
Industrial duty
Width
0.3923/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UFTR10
- Zoro #
- G0334452
- UPC #
- 660731697445
- Country of Origin
- India
Dimensions
- Length
- 0.2410"
- Width
- 0.3923/32"
Details
- Item
- Files
- Profile Shape
- Triangular
- Includes
- 4 file
- Application
- Industrial duty
- Blade Material
- Steel
- Handle Color
- Silver
Description
Designed for internal, acute angle sharpening and for the fine finishing on straight edges. Recommended for fast trimming. Length: 10”. Width: 23/32”. Use: Regular.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.