Square Air File
- Mfr # 500864
- Zoro # G223582274
product price:Â
$
8.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500864
- Zoro #
- G223582274
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air File 5mm Diameter Square Drive Precision Hand Tool Durable Steel - 500864, Square Air File Hand Tool Built for controlled, accurate filing, this 5mm diameter square air file is designed for detailed work where consistency matters. The 140mm overall length supports steady handling while keeping the tool compact and easy to manage in close-up applications. Constructed from tool-grade raw materials and Chromium Molybdenum Alloy Steel, it's made to maintain a dependable filing rate through long-term professional use. The impact-plastic handle is shaped for comfort and includes a ring to help maintain grip to the surface when set down. Key Benefits 5mm square air file profile supports precise filing in tighter spaces. 140mm overall length balances reach, stability, and controlled hand positioning. Chromium Molybdenum Alloy Steel delivers high durability and consistent filing rate. Tool-grade raw materials built to handle repeated professional use over time. Durable impact-plastic ergonomic handle improves comfort during sustained filing tasks. Handle ring helps maintain grip to the surface when putting it down. Meets or exceeds ANSI standards for dependable fit, safety, and performance. SKU: 500864. A practical choice for shops that value durable materials, ergonomic handling, and consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.