Shop REZNOR
See all product information
Create Account
VenterMotorandWheel, Silver, 9inH, 5inW
- Mfr # 63174
- Zoro # G0352060
product price:Â
$
1,454.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Reznor
Product Type
Venter Motor and Wheel
Compatible with Manufacturer Model Number
140904, 140905, 140906
For Use with Mfr Model Number
140904, 140905, 140906
Compatible Manufacturer Part Number
140904, 140905, 140906
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63174
- Zoro #
- G0352060
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 5 in
- Overall Height
- 9 in
Details
- Item
- Venter Motor and Wheel
- Fits Brand
- Reznor
- Product Type
- Venter Motor and Wheel
- Compatible with Manufacturer Model Number
- 140904, 140905, 140906
- For Use with Mfr Model Number
- 140904, 140905, 140906
- Compatible Manufacturer Part Number
- 140904, 140905, 140906
- Compatible with Mfr. Model No.
- 140904, 140905, 140906
- Compatible Manufacturer Model Number
- 140904, 140905, 140906
- For Use With Mfr. Model Number
- 140904, 140905, 140906
- Compatible with Manufacturer Model No.
- 140904, 140905, 140906
- Compatible Pump Manufacturer Part Number
- 140904, 140905, 140906
- Compatible Mfr. Model Number
- 140904, 140905, 140906
- For Manufacturer Part Number
- 140904, 140905, 140906
- Compatible with Mfr. Model Number
- 140904, 140905, 140906
- Compatible Product Type
- Gas Fired Heaters
- Material
- Aluminum, Steel
- Color
- Silver
- Shell Material
- Aluminum, Steel
- Wire Color
- Silver
Description
Venter Motor and Wheel, Burner Size Included Not Applicable, Product Type Venter Motor and Wheel, Color Silver, Compatible with Manufacturer Model Number 140904, 140905, 140906, Material Aluminum, Steel, Overall Height 9 in, Overall Width 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.