HG715 Fan & Blower Motor
- Mfr # MHG715
- Zoro # G823931403
product price:Â
$
942.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Rotation
Reversible
No. of Speeds
2
Blade Material
Rolled Steel
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MHG715
- Zoro #
- G823931403
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Voltage
- 115V
- Rotation
- Reversible
- No. of Speeds
- 2
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- HP
- 0.5
- Frame
- 56Z
- Nameplate RPM
- 1,725 RPM
Description
Marathon HG715 fan and blower motor (PEM-MHG715) is a split-phase 1/2 HP, 1725 RPM single-phase motor with 115V rating, 56Z frame and 6.5-inch diameter in an ODP (open drip proof) enclosure. Features include reversible rotation, automatic overload protection, rolled steel construction, resilient base mounting, single shaft and listed amperage 7.8/4.8.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.