Shop UWS
See all product information
Create Account
ATV Tool Box, ATV
Mfr # ATV
Zoro # G0357303
product price:Â
$
367.95
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Overall Height
12-7/8 in
Overall Width
13-1/8 in
Body Thickness
0.058 in
Lock Type
Paddle Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATV
- Zoro #
- G0357303
- UPC #
- 672078010023
- Country of Origin
- United States
- Item
- ATV Tool Box,ATV
- Body Material
- Aluminum
- Lock Type
- Paddle Handles
- Lid Type
- Single Lid
- Storage Capacity
- 2.7 cu. ft.
- Finish
- Bright
- Features
- Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Carrying Handles
Description
ATV Tool Box,ATV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.