Shop GREENE MANUFACTURING
See all product information
Create Account
Work Surface, Composition Top, 30x48"
- Mfr # WS-3048.C
- Zoro # G0374241
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Top Thickness
2"
Edge Type
Glued Lumber Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS-3048.C
- Zoro #
- G0374241
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 2"
- Depth
- 30"
- Width
- 48 in
Details
- Edge Type
- Glued Lumber Core
- Item
- Work Surface
Description
Work Surface,Composition Top,30x48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.