Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
B-Series Workbench with Back and EndsTop, 72 x 34 x 28, Light Blue
- Mfr # B-2872-34
- Zoro # G924449203
product price:Â
$
784.99
/ea
Key Features
Load Capacity
3,000 lbs
Overall Width
72 in
Overall Height
34 in
Color
Light Blue
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2872-34
- Zoro #
- G924449203
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Color
- Light Blue
- Assembled/Unassembled
- Assembled
- No. of Drawers
- 0
- Method of Construction
- All Welded
- Edge Type
- Side and Backstops
- Surface Material
- Steel
- Finish
- Powder Coated
- Gauge
- 12 GA / 16 GA Stringer
- Item
- B Series Welded Steel Bench
Dimensions
- Overall Width
- 72 in
- Overall Height
- 34 in
- Overall Depth
- 28 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 72 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.