PumpControlPanel, 7.1A, Single, 230VAC

  • Mfr # 2824085015
  • Zoro # G0405212
product price: 
$
211.20
/ea
Free Shipping & Returns

Key Features

Phase
Single
Phase - Pumps
1
Voltage
230V
Number of Pumps Controlled
1
Height (In.)
8-7/16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2824085015
Zoro #
G0405212
UPC #
010121117495
Country of Origin
United States

Dimensions

Height (In.)
8-7/16
Width (In.)
4-13/16
Depth (In.)
2-13/16
Height
8.4375 in
Width
4.8125 in
Depth
2.8125 in
Overall Height
8.44 in
Manufacturers Warranty Length
1 yr
Overall Width
4.81 in
Overall Depth
2.81 in

Details

Phase
Single
Phase - Pumps
1
Voltage
230V
Number of Pumps Controlled
1
Control Box Type
CSCR
Enclosure Type
3R
Amps
7.1
Mounting
Pole or Wall
Accepts
Up to #10 AWG Wire
Type
Submersible
Item
Pump Control Panel
Includes
Exclusive Franklin Electric QD Relay
Motor/Pump HP
1 hp
Rated Voltage
230V AC
Switch Actuation
No Switch Included
Compatible Pump Type
Submersible Deep-Well Pump
Location
Indoor/Outdoor
Product Type
Pump Controller
Locking Style
Non-Lockable
For Maximum Horsepower
1 hp
NEMA Enclosure Rating
3R
Includes Data Logging
No Data Logging Included
Includes HOA Switch
No HOA Switch Included
Enclosure Material
Steel
Number of Switches Included
0
Series
CSCR
Current
7.1 A
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Pump Control Panel, Includes Exclusive Franklin Electric QD Relay

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews