Spring Collet, ER50, 28mm

  • Mfr # 04250-28
  • Zoro # G0512185
product price: 
$
67.89
/ea

Key Features

Collet Series
ER50
Range
0 to 100, 0 to 1000
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
04250-28
Zoro #
G0512185
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
28.0mm
Max. Body Dia.
28.00mm
Overall Length
60 mm
Clamping Hole Length
60 mm
Outside Diameter - Maximum
50 mm
Wire Rope Length
60 mm
Length
60 mm
Bottle Size
28.0mm
Size - Alpha
28.0mm

Details

Item
Collet
Collet Series
ER50
Range
0 to 100, 0 to 1000
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Collet Type
Standard
Face Shape
Round
TIR Max.
0.0002 in
Number of Slots
8
Measurement System
Metric
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Material
High-Carbon Steel
Taper Angle
8 Degrees
Collapse Range - Maximum
28 mm
Torque - Maximum
130 ft-lb
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
26 mm
Finish
Precision Ground
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Bore Shape
Round
T.I.R. Tolerance
0.0002 in
Shell Material
High-Carbon Steel
Compatible Product Type
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series

Description

Collet, ER50, Round, Overall Length 60 mm

Ratings & reviews