Switch Kit

  • Mfr # VCCF5
  • Zoro # G0558461
product price: 
$
459.99
/ea
Free Shipping & Returns

Key Features

Standards
IEC 60947-3
Height
125 mm
Mechanical Durability
30000 cycles
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Handle Colour
red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VCCF5
Zoro #
G0558461
UPC #
785901305620
Country of Origin
Korea, Republic of

Dimensions

Height
125 mm
Width
90 mm
Base Dimension
90 x 90 mm

Details

Item
Switch Kit
Standards
IEC 60947-3
Mechanical Durability
30000 cycles
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Handle Colour
red
Breaking Capacity
1000 A 400 V AC-21A) || 1000 A 400 V AC-22A) || 1000 A 400 V AC-23A)
Fire Resistance
960°C IEC 60695-2-1
Contacts Type And Composition
3 NO
Connections - Terminals
power circuit screw clamp terminals 95-95 mm² solid || power circuit screw clamp terminals 70-70 mm² flexible - with cable end
Making Capacity
1250 A 400 V AC-21A || 1250 A 400 V AC-22A || 1250 A 400 V AC-23A
Ambient Air Temperature For Operation
-20-50°C
Rotary Handle Mounting Style
extended
Electrical Durability
30000 cycles AC-21 || 30000 cycles DC-1 to 5
Handle Front Plate Colour
yellow
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz
Fixing Mode
by 4 screws handle || by clips switch || by screws switch
Product Name
TeSys VARIO
[Ith] Conventional Free Air Thermal Current
125 A
Poles Description
3P
Performance Level
high performance
Mechanical Robustness
vibrations 10 to 150 Hz 1 gn) IEC 60068-2-6 || shocks 11 ms 30 Gn) IEC 60068-2-27
Control Type
rotary handle
Tightening Torque
power circuit 22.6-22.6 N.m screw clamp terminals
Compatibility Code
main switch disconnector
Rated Operational Power In W
22 kW 230 to 240 V AC-3) || 30 kW 400 to 415 V AC-3) || 30 kW 690 V AC-3) || 37 kW 500 V AC-3) || 37 kW 690 V AC-23A) || 45 kW 500 V AC-23A) || 22 kW 230 to 240 V AC-23A) || 37 kW 400 to 415 V AC-23A)
Mounting Support
handle door || switch symmetrical rail || switch plate
Device Short Name
VCCF
[Ie] Rated Operational Current
68.5 A AC-23 Ue: 400 V
Intermittent Duty Class
30
Range
TeSys
[Ithe] Conventional Enclosed Thermal Current
100 A
Ip Degree Of Protection
IP20 conforming to IEC 60529 || IP65
Network Type
DC || AC
Rated Conditional Short-Circuit Current
10 kA 400 V 125 A aM || 10 kA 400 V 125 A gG
[Icm] Rated Short-Circuit Making Capacity
2.8 kA 400 V at Ipeak
Product Certifications
CCC || UL || CSA || GL || UKCA
[Icw] Rated Short-Time Withstand Current
1500 A 400 V 1 s
Protective Treatment
TC
Product Or Component Type
emergency stop switch disconnector
Suitability For Isolation
yes
Device Composition
handle || switch || shaft extension
[Uimp] Rated Impulse Withstand Voltage
8 kV
Marking
0 - 1
Degree Of Protection
IP20 conforming to IEC 60529; IP65
Mounting Method
By 4 screws handle; By clips switch; By screws switch
IEC Terminal Connection
Power circuit screw clamp terminals 0.15 in² (95 mm²) solid; Power circuit screw clamp terminals 0.11 in² (70 mm²) flexible - with cable end
Rated Conditional Short Circuit Current
10 kA 400 V 125 A aM; 10 kA 400 V 125 A gG
Iec Rated Operational Power in W
22 kW 230 to 240 V AC-3); 30 kW 400 to 415 V AC-3); 30 kW 690 V AC-3); 37 kW 500 V AC-3); 37 kW 690 V AC-23A); 45 kW 500 V AC-23A); 22 kW 230 to 240 V AC-23A); 37 kW 400 to 415 V AC-23A)

Description

Switch Kit

Ratings & reviews