Shop DIVERSITECH

Adapter Kit, For SG-1 Series, 3 3/4 in W

  • Mfr # GG-1A

  • Zoro # G0578186


product price:  $19.19
/ea

Key Features

Includes
Tip
Compatible Manufacturer Model Number
SG-1
Compatible Product Type
Condensate Cleaning Guns
Overall Width
3 3/4 in
Overall Depth
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GG-1A
Zoro #
G0578186
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 3/4 in
Overall Depth
6 1/4 in

Details

Item
Adapter Kit
Includes
Tip
Compatible Manufacturer Model Number
SG-1
Compatible Product Type
Condensate Cleaning Guns
Product Type
Adapter Kit

Description

Purple Head For Fin Combs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.