Indicator Dial

  • Mfr # 81-111J
  • Zoro # G0581799
product price: 
$
414.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0001 in
Range
0.025 in
Accuracy
+/-0.0001 in
Reading
Balanced
Bearing Type
Jeweled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
81-111J
Zoro #
G0581799
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
1.69 in
Contact Point Dia.
0.25 in
Dimension Type
Inch
Stem Dia.
0.375 in
Stem Thread Size
#4-48

Details

Graduations
0.0001 in
Range
0.025 in
Accuracy
+/-0.0001 in
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-5-0
Long Form Calibration Certificate
No
Item
Indicator Dial
Standards
AGD
Back Type
Lug-On-Center
Range per Revolution
0.01 in
Dial Color
White
Bezel Lock
Yes
Maximum Measurement - Inch
0.025 in
Operation Type
Plunger
Includes Case
No
Number of Indicators
1
Shock Resistant
Yes
Contact Point Shape
Radius
Minimum Measurement - Inch
0 in
AGD Number
AGD 1
Non-Magnetic
No
Included Certification
None
Product Type
Indicator Dial

Description

Indicator Dial, Range 0.025 in, Graduations 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-5-0, Dial Size 1.69 in, Dimension Type Inch, Maximum Measurement - Inch 0.025 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius

Ratings & reviews