Shop REEKON TOOLS
See all product information
Create Account
Replacement Blade, 25 ft. L, Steel
- Mfr # RKN-T1-M2725
- Zoro # G516591921
product price:Â
$
33.79
/ea
Key Features
Graduation Marks
1 mm
Blade Material
Steel
Tip Style
Magnetic Hook
Compatible Series
T1 Tomahawk
Hook Construction
4-Rivet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKN-T1-M2725
- Zoro #
- G516591921
- UPC #
- 860004582267
- Country of Origin
- China
Dimensions
- Standout Length
- 96 in
- Blade Length - SAE
- 25 ft
- Blade Length - Metric
- 7.6 m
- Blade Width
- 1 in
Details
- Item
- Replacement Blade
- Graduation Marks
- 1 mm
- Blade Material
- Steel
- Tip Style
- Magnetic Hook
- Compatible Series
- T1 Tomahawk
- Hook Construction
- 4-Rivet
- For Blade Return Type
- Automatic
- Blade Type
- Single-Sided
- Numeric Format
- Decimal
- Graduation Color
- White
- Blade Color
- Black
- Zero Point Location
- Hook End
- Orientation
- Horizontal
- System of Measurement
- Metric
- Graduation Units
- Millimeters
- Blade Coating
- Nylon
- Product Type
- Replacement Blade
- Compatible Manufacturer Part Number
- RKN-T1-001, RKN-T1-002, RKN-T1-003
- Numeric Marks
- Centimeters
Description
Replacement Blade,25 ft. L,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.