Flow Switch, AC Latching
- Mfr # H526-003
- Zoro # G0583886
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V AC +/-10%
NEMA Rating
12 and 13 (IP65)
Contact Ratings
1A @ 30 V DC, 0.5 @ 125V AC Resistive Load
Type
AC Latching
For Use With
1/2 in to 1 in Connection Sensored Flowmeters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H526-003
- Zoro #
- G0583886
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 115V AC +/-10%
- Item
- Flow Switch
- NEMA Rating
- 12 and 13 (IP65)
- Contact Ratings
- 1A @ 30 V DC, 0.5 @ 125V AC Resistive Load
- Type
- AC Latching
- For Use With
- 1/2 in to 1 in Connection Sensored Flowmeters
- Operating Temp. (F)
- 32 to 158
- Connector
- 4-Pin (Protection Class IP65)
- Min. Current
- 25 mA maximum
- Switch Enclosure
- NEMA 12, NEMA 13
- Switch Position
- Normally Open
- Flow Switch Type
- Paddle
- Frequency
- 50 Hz, 60 Hz
- Set Point Configuration
- Adjustable
- Media Temperature - Minimum
- 32 Degrees F
- Media Temperature - Maximum
- 158 Degrees F
- Contact Rating (DC)
- 1 A @ 30V
- Housing Material
- Polycarbonate
- Contact Rating (AC)
- 0.5 A @ 125V
- Connection Type
- NPT
Description
Flow Switch, Connection Type NPT, Contact Rating (AC) 0.5 A @ 125V, Contact Rating (DC) 1 A @ 30V, Flow Switch Type Paddle, Frequency 50 Hz, 60 Hz, Housing Material Polycarbonate, Media Temperature - Maximum 158 Degrees F, Media Temperature - Minimum 32 Degrees F, Set Point Configuration Adjustable, Switch Enclosure NEMA 12, NEMA 13, Switch Position Normally Open
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.