Inside Corner Tool, 4" W
- Mfr # 09411
- Zoro # G0636437
product price:Â
$
17.99
/ea
Sold in multiples of 5 for
$89.95
Key Features
Blade Width
4"
Blade Material
Stainless steel
Handle Material
Hardwood
Number of Pieces
1
Includes
Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09411
- Zoro #
- G0636437
- UPC #
- 079423094118
- Country of Origin
- Viet Nam
- Item
- Inside Corner Tool,4" W
- Blade Material
- Stainless steel
- Handle Material
- Hardwood
- Number of Pieces
- 1
- Includes
- Handle
- Application
- For creating smooth, defined corner joints during drywall taping and patching.
- Features
- Extra-wide Flexible blades with a 103o angle flex tightly into 90o inside corners
Dimensions
- Blade Width
- 4"
Description
Inside Corner Tool,4 In. W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.