Shop FINISHWORKS
See all product information
Create Account
Mohawk Scraper Only - Hard Fill Leveling Tool
- Mfr # M999-9992
- Zoro # G224781362
product price:Â
$
10.55
/ea
Key Features
Blade Width
0.25 in
Blade Length
5.5 in
Color
Scraper Only - Leveling Tool
Blade Type
Stick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M999-9992
- Zoro #
- G224781362
- UPC #
- -
- Country of Origin
- United States
- Item
- Burn-In Stick
- Color
- Scraper Only - Leveling Tool
- Blade Type
- Stick
Dimensions
- Blade Width
- 0.25 in
- Blade Length
- 5.5 in
Description
Mohawk Scraper Only - Hard Fill Leveling Tool Hard Fill burn-in stick creates permanent, rock-hard fills in damaged wood finishes. Melted into the defect, it sands and polishes level for an invisible repair. Mohawk Finishing Products has supplied professional wood finishers, furniture repair technicians, and cabinet shops for over 75 years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.