Shop ROBOHAND
See all product information
Create Account
Cable, Sensor Cable, 2 m
- Mfr # CABL-010
- Zoro # G0657931
product price:Â
$
71.39
/ea
Key Features
Accessory Type
Cable
Cable Length
2 m
Compatible Slide Series
DLB, DLT, MPS, T110
Compatible Gripper Series
2P, 3P, CP, CT, DCT, DGC, DPDL, DPDS, DPG, DPL, DPP, DPW, G110, G120, PPC, RA, RDH, REP, RP, RPC, RPE, RPL, RPLC, RPW, RTH, RUA
Compatible Rotary Series
DRF, DRG, RR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CABL-010
- Zoro #
- G0657931
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 2 m
Details
- Item
- Cable
- Accessory Type
- Cable
- Compatible Slide Series
- DLB, DLT, MPS, T110
- Compatible Gripper Series
- 2P, 3P, CP, CT, DCT, DGC, DPDL, DPDS, DPG, DPL, DPP, DPW, G110, G120, PPC, RA, RDH, REP, RP, RPC, RPE, RPL, RPLC, RPW, RTH, RUA
- Compatible Rotary Series
- DRF, DRG, RR
- Compatible with Series
- 2P, 3P, CP, CT, DCT, DGC, DLB, DLM, DLT, DPDL, DPDS, DPG, DPL, DPP, DPW, DRF, DRG, G110, GC, MPS, PPC, RA, RDH, REP, REP2, REP3, RFE, RN, RP, RP-P, RPC, RPE, RPL, RPLC, RPS, RPW, RR, RTH, RUA, T110
- Compatible Product Type
- Gripper, Rotary, Slide
- Product Type
- Sensor Cable
- Compatible Series
- 2P, 3P, CP, CT, DCT, DGC, DLB, DLM, DLT, DPDL, DPDS, DPG, DPL, DPP, DPW, DRF, DRG, G110, GC, MPS, PPC, RA, RDH, REP, REP2, REP3, RFE, RN, RP, RP-P, RPC, RPE, RPL, RPLC, RPS, RPW, RR, RTH, RUA, T110
Description
Cable, Product Type Sensor Cable, Compatible Product Type Gripper, Rotary, Slide, Compatible with Series 2P, 3P, CP, CT, DCT, DGC, DLB, DLM, DLT, DPDL, DPDS, DPG, DPL, DPP, DPW, DRF, DRG, G110, GC, MPS, PPC, RA, RDH, REP, REP2, REP3, RFE, RN, RP, RP-P, RPC, RPE, RPL, RPLC, RPS, RPW, RR, RTH, RUA, T110, Cable Length 2 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.