Shop GENIUS TOOLS
Create Account
3/8in Dr. 1.6 x 9.0mm Slotted Bit Socket 50mmL
- Mfr # 310+1290
- Zoro # G423578916
product price:Â
$
5.44
/ea
Sold in multiples of 2 for
$10.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310+1290
- Zoro #
- G423578916
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.6 x 9.0mm Size 3/8 Inch Drive 50mm Length Durable Construction - 310+1290 Slotted Bit Socket This slotted bit socket is sized 1.6 x 9.0mm and built for a 3/8in drive, giving you a compact, controlled option for slotted/standard fasteners. At 50mm (1.97in) overall length, it balances reach and stability for day-to-day service work and detailed assembly tasks. Constructed from high-speed steel for strength and durability, it also features anti-corrosive properties to help maintain performance over time. The bit is securely attached while remaining interchangeable, supporting consistent engagement and reliable handling under repeated use. Key Benefits 1.6 x 9.0mm slotted size delivers consistent fit on standard slotted fasteners. 3/8in drive interface matches common ratchets, extensions, and shop tool setups. 50mm overall length provides controlled access without excessive flex or wobble. High-speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist rust and maintain clean, dependable engagement. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Genius Tools Slotted Bit Socket 1.6 x 9.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.