Shop DAYCO
See all product information
Create Account
Serpentine Belt, Industry Number 6PK2135
Mfr # 5060840
Zoro # G0713955
product price:Â
$
54.59
/ea
Key Features
Belt Type
Serpentine Belt
Outside Length
84 21/32 in
Top Width
13/16 in
Industry Number
6PK2135
Belt Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5060840
- Zoro #
- G0713955
- UPC #
- 036687675163
- Country of Origin
- United States
Dimensions
- Outside Length
- 84 21/32 in
- Top Width
- 13/16 in
- Effective Length
- 84 in
- Thickness
- 5/32 in
- Belt Trade Size
- K
Details
- Item
- Serpentine Belt
- Belt Type
- Serpentine Belt
- Industry Number
- 6PK2135
- Belt Material
- EPDM
- Resistance Properties
- Heat-Resistant
- Reinforcing Cord Material
- Aramid
- Number of Ribs
- 6
- Standards
- SAE J1459, SAE J2432
- Color
- White
- Belt Style
- V-Ribbed
- Number of Bands
- 0
Description
Serpentine Belt, Heavy Duty, Outside Length 84.66 In, Top Width 0.82 In, Industry Number 6PK2135
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.